Zoro Homepage

Rigid PU Wheel Caster, 8", Brake

  • Mfr # B-GST 200K-TB

  • Zoro # G0896213


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Wheel Width
2 in
Inside Bolt Hole Spacing
75 mm x 105 mm
Outside Bolt Hole Spacing
80 mm x 105 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-GST 200K-TB
Zoro #
G0896213
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Width
2 in
Mounting Bolt Dia.
3/8 in
Caster Plate Thickness
0.10 in
Caster Plate Size
110 mm x 140 mm
Overall Height
9-1/4 in

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.