Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Solid Rbbr Whl Castr, 6-5/16", Brake

  • Mfr # B-GEV 160K-TB-SG

  • Zoro # G0896277


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Wheel Dia.
6-5/16 in
Wheel Width
2 in
Inside Bolt Hole Spacing
75 mm x 105 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-GEV 160K-TB-SG
Zoro #
G0896277
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6-5/16 in
Wheel Width
2 in
Mounting Bolt Dia.
3/8 in
Overall Height
7-11/16 in
Caster Plate Size
110 mm x 140 mm
Caster Plate Thickness
0.10 in

Details

Item
Rigid Plate Caster With Drum Brake
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Inside Bolt Hole Spacing
75 mm x 105 mm
Outside Bolt Hole Spacing
80 mm x 105 mm
Number of Mounting Holes
4
Non-Marking
No
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Cast Iron
Core Color
Gray
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Caster Temp. Range
-15Degrees To 175 Degrees F
Caster Wheel Bearings
Precision Ball
Extended Lead
No
Tread Color
Black
Caster Wheel/Tread Material
Elastic Solid Rubber
Tread
Standard
Replacement Wheel
Mfr. No. GEV 160/20K
Load Capacity
1000 lb
Caster Load Rating Range
Medium Duty
Caster Brake Included
Yes
Caster Swivel Lock Type
No Lock Included
Caster Mounting Type
Plate
Includes Thread Guards
No
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Series
Rigid Caster W/Drum Brake
ESD Conductive
No
System of Measurement
Inch
Wheel/Tread Hardness
65 Shore A
Tread Shape
Standard
Caster Break Type
Drum Brake

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.