Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Solid Rubber Wheel Caster, 8", Brake

  • Mfr # B-GEV 200K-TB-SG

  • Zoro # G0896259


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Wheel Dia.
8 in
Wheel Width
2 in
Inside Bolt Hole Spacing
75 mm x 105 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-GEV 200K-TB-SG
Zoro #
G0896259
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Bolt Dia.
3/8 in
Caster Plate Thickness
0.10 in
Overall Height
9-1/4 in
Caster Plate Size
110 mm x 140 mm

Details

Item
Rigid Plate Caster With Drum Brake
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Inside Bolt Hole Spacing
75 mm x 105 mm
Outside Bolt Hole Spacing
80 mm x 105 mm
Number of Mounting Holes
4
Non-Marking
No
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Cast Iron
Core Color
Gray
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Caster Temp. Range
-15 Degrees To 175 Degrees F
Caster Brake Included
Yes
Extended Lead
No
Caster Load Rating Range
Medium Duty
Caster Mounting Type
Plate
Replacement Wheel
Mfr. No. GEV 200/20K
Caster Swivel Lock Type
No Lock Included
Tread
Standard
Caster Wheel Bearings
Precision Ball
Caster Wheel/Tread Material
Elastic Solid Rubber
Tread Color
Black
Load Capacity
1350 lb
ESD Conductive
No
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Wheel/Tread Hardness
65 Shore A
Includes Thread Guards
No
System of Measurement
Inch
Caster Break Type
Drum Brake
Tread Shape
Standard
Series
Rigid Caster W/Drum Brake

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.