Zoro Homepage

SS Kgpn Swvl Cstr, Polyuthn, 5", 330 lb.

  • Mfr # LEXR-PATH 125G

  • Zoro # G9659058


product price: $51.79
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
125 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEXR-PATH 125G
Zoro #
G9659058
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
Overall Height
150 mm
Swivel Radius
102.5 mm

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.