SS Kgpn Swvl Cstr, TPR Rb, 3-1/8", Brake

  • Mfr # LEXR-TPA 80KFD-FI

  • Zoro # G9658680


product price:  $61.59
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Wheel Dia.
80 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEXR-TPA 80KFD-FI
Zoro #
G9658680
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
80 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
Swivel Radius
78 mm
Overall Height
102 mm

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Raceway
Double Ball
Extended Lead
No
Caster Wheel Bearings
Precision Ball
Caster Wheel/Tread Material
Thermoplastic Rubber
Replacement Wheel
Mfr. No.TPA 80/8KD-FK
Caster Brake Included
Yes
Caster Temp. Range
-20 Degrees To 60 Degrees C
Caster Load Rating Range
Medium Duty
Caster Swivel Lock Type
Total-Lock
System of Measurement
Metric
Wheel/Tread Hardness
85 Shore A
Caster Break Type
Stop Fix Brake (Total Lock)
Tread
Standard
ESD Conductive
No
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Tread Color
Gray
Includes Thread Guards
Yes
Tread Shape
Standard
Load Capacity
100 kg
Series
LEXR Series
Swivel Raceway Type
Double Ball
Caster Mounting Type
Hollow Kingpin

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.