SS Kgpn Swvl Cstr, TPR Rb, 4", 245 lb.

  • Mfr # LEXR-TPA 102KFD

  • Zoro # G9658778


product price:  $49.95
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
100 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEXR-TPA 102KFD
Zoro #
G9658778
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
Swivel Radius
86 mm
Overall Height
125 mm

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Caster Brake Included
No
Caster Raceway
Double Ball
Extended Lead
No
Caster Temp. Range
-20 Degrees To 60 Degrees C
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Wheel Bearings
Precision Ball
Caster Load Rating Range
Medium Duty
Replacement Wheel
Mfr. No.TPA 102/8KD-FK
Caster Swivel Lock Type
No Lock Included
System of Measurement
Metric
Caster Break Type
No Brake Included
Series
LEXR Series
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Tread Shape
Standard
Tread Color
Gray
Swivel Raceway Type
Double Ball
Includes Thread Guards
Yes
Load Capacity
110 kg
Tread
Standard
Wheel/Tread Hardness
85 Shore A
Caster Mounting Type
Hollow Kingpin

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.