Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS, Kingpin Swivel Caster, Nyln, 4", 330 lb.

  • Mfr # LEXR-POG 100G

  • Zoro # G0891009


product price: $46.55
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
4 in
Wheel Width
1-7/16 in
Mounting Bolt Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEXR-POG 100G
Zoro #
G0891009
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1-7/16 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
3-7/16 in
Overall Height
4-15/16 in

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Nylon
Core Color
Gray
Application
Retail, Industrial, Commercial, Corrosion Resistance
Standards
RoHS, ICWM
Caster Wheel Bearings
Plain
Replacement Wheel
Mfr. No. POG 100/12G
Caster Swivel Lock Type
No Lock Included
Caster Temp. Range
-15 Degrees To 175 Degrees F
Caster Wheel/Tread Material
Heavy Duty Nylon
Caster Raceway
Double Ball
Caster Load Rating Range
Medium Duty
Extended Lead
No
Caster Brake Included
No
System of Measurement
Inch
Caster Break Type
No Brake Included
Tread Shape
Standard
Series
LEXR Series
ESD Conductive
No
Caster Mounting Type
Hollow Kingpin
Wheel/Tread Hardness
70 Shore D
Load Capacity
330 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Tread Color
Gray
Tread
Standard

Description

Bolt-Hole Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.