Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS, Kingpin Swivel Caster, Nylon, 5", Brake

  • Mfr # LEXR-POG 125G-FI

  • Zoro # G0891182


product price: $58.49
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Wheel Dia.
5 in
Wheel Width
1-9/16 in
Mounting Bolt Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEXR-POG 125G-FI
Zoro #
G0891182
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1-9/16 in
Mounting Bolt Dia.
1/2 in
Overall Height
5-7/8 in
Swivel Radius
4-1/16 in

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Nylon
Core Color
Gray
Application
Retail, Industrial, Commercial, Corrosion Resistance
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Temp. Range
-15 Degrees To 175 Degrees F
Caster Wheel Bearings
Plain
Caster Load Rating Range
Medium Duty
Caster Swivel Lock Type
Total-Lock
Extended Lead
No
Caster Raceway
Double Ball
Caster Wheel/Tread Material
Heavy Duty Nylon
Caster Brake Included
Yes
Replacement Wheel
Mfr. No. POG 125/12G
System of Measurement
Inch
Tread Shape
Standard
Wheel/Tread Hardness
70 Shore D
Caster Mounting Type
Hollow Kingpin
Load Capacity
330 lb
Tread Color
Gray
Swivel Raceway Type
Double Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Includes Thread Guards
No
Caster Break Type
Stop Fix Brake (Total Lock)
Series
LEXR Series
Tread
Standard

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.