Zoro Homepage

SS Kngpn Rigid Cstr, Urethane, 2", 165 lb.

  • Mfr # BRXA-PATH 50G

  • Zoro # G9657588


product price: $18.69
/ea

Key Features

Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Wheel Dia.
50 mm
Wheel Width
19 mm
Mounting Bolt Dia.
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRXA-PATH 50G
Zoro #
G9657588
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
50 mm
Wheel Width
19 mm
Mounting Bolt Dia.
M10
Overall Height
69 mm

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.