Swivel Plate Caster, Glass Nylon, 4", Brake

  • Mfr # LIX-POHI 100G-FI-OF-XAT

  • Zoro # G0895857


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Dia.
4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIX-POHI 100G-FI-OF-XAT
Zoro #
G0895857
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4in
Wheel Width
1-1/8in
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
2.5 mm
Mounting Bolt Dia.
M8
Overall Height
4-15/16in
Stem Dia.
No Stem
Swivel Radius
86 mm

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Stop Fix Brake (Total Lock)
Load Rating
330 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Tread Color
Black
Frame Finish
Stainless Steel
Includes
Stop-Fix Total-Lock Brake, Teflon Coated Stainless Steel Spanner
Tread
Standard
Standards
RoHS, ICWM
Application
High Temperature, Food Industry / Bakeries
Replacement Wheel
Mfr. No. POHI 100/12-45G
Extended Lead
No
Swivel Raceway Type
Double Ball
Load Capacity
150 kg
Includes Thread Guards
No
ESD Conductive
No
Wheel Core Material
Heat Resistant Nylon
Series
LIX Series
Load Rating Range
Medium Duty
Resistant To
High Temperature, High Chemical Resistance To Many Aggressive Substances
Operating Temperature Range
-25 Degrees To 250 Degrees C

Description

Swivel With Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.