Shop BLICKLE

Swivel Plate Caster, Glass Nylon, 4", Brake, Load Rating: 330 lb.

  • Mfr # LI-POHI 100G-12-FI-XAT
  • Zoro # G0896432

product price: 
$
70.29
/ea

Key Features

Stem Dia.
No Stem
Overall Height
5.12in
Number of Wheels
1
Load Rating
330 lb
Wheel Width
1-1/8in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LI-POHI 100G-12-FI-XAT
Zoro #
G0896432
UPC #
-
Country of Origin
Germany
Item
Swivel With Brake
Number of Wheels
1
Load Rating
330 lb
Caster Sub-Type
Swivel
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
Yes
Tread
Standard
Caster Mounting Type
Plate
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Replacement Wheel
Mfr. No. POHI 100/12-45G
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Includes
Stop-Fix Total-Lock Brake, Teflon Coated Stainless Steel Spanner
Caster Brake Type
Stop Fix Brake (Total Lock)
Tread Color
Black
Non-Marking
Yes
System of Measurement
Inch
Core Color
Gray
Application
High Temperature, Food Industry / Bakeries
Extended Lead
No
Caster Frame Material
Steel
Series
LI Series
Resistant To
High Temperature, High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Load Rating Range
Medium Duty
Tread Shape
Standard
Number of Mounting Holes
4
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Wheel Core Material
Heat Resistant Nylon
Load Capacity
330 lb
Wheel Bearing Type
Plain
Wheel/Tread Material
Nylon
Wheel Hardness Rating
85 Shore D
Operating Temperature Range
-15 Degrees To 480 Degrees F

Dimensions

Stem Dia.
No Stem
Overall Height
5.12in
Wheel Width
1-1/8in
Wheel Dia.
4in
Mounting Bolt Dia.
5/16 in
Swivel Radius
3-7/16 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.138 in

Description

Swivel With Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.