Shop BLICKLE

Swivel Plate Caster, Glass Nylon, 5", Brake, Load Rating: 330 lb.

  • Mfr # LI-POHI 125G-12-FI-XAT
  • Zoro # G0896371

product price: 
$
80.19
/ea

Key Features

Caster Stem Type
No Stem/Plate Included
Caster Sub-Type
Swivel
Stem Dia.
No Stem
Load Rating
330 lb
Number of Wheels
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LI-POHI 125G-12-FI-XAT
Zoro #
G0896371
UPC #
-
Country of Origin
Germany
Caster Stem Type
No Stem/Plate Included
Caster Sub-Type
Swivel
Load Rating
330 lb
Number of Wheels
1
Item
Swivel With Brake
Caster Brake Included
Yes
Caster Brake Type
Stop Fix Brake (Total Lock)
Core Color
Gray
Standards
RoHS, ICWM
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Frame Finish
Zinc Plated
Caster Mounting Type
Plate
System of Measurement
Inch
Non-Marking
Yes
Application
High Temperature, Food Industry / Bakeries
Includes
Stop-Fix Total-Lock Brake, Teflon Coated Stainless Steel Spanner
Tread
Standard
Replacement Wheel
Mfr. No. POHI 125/12G
Tread Color
Black
Extended Lead
No
Caster Frame Material
Steel
Series
LI Series
Number of Mounting Holes
4
Swivel Raceway Type
Double Ball
Load Rating Range
Medium Duty
Load Capacity
330 lb
Wheel Core Material
Heat Resistant Nylon
ESD Conductive
No
Includes Thread Guards
No
Resistant To
High Temperature, High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard
Wheel Bearing Type
Plain
Wheel Hardness Rating
85 Shore D
Wheel/Tread Material
Nylon
Operating Temperature Range
-15 Degrees To 480 Degrees F

Dimensions

Stem Dia.
No Stem
Wheel Dia.
5in
Wheel Width
1-9/16in
Overall Height
6-1/8in
Mounting Bolt Dia.
5/16 in
Swivel Radius
4-1/16 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.138 in

Description

Swivel With Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.