Swivel Plate Caster, Glss Nyln, 4", 330 lb., Caster Wheel/Tread Material: Nylon
Mfr # LI-POHI 100G-12-XAT
Zoro # G0896441
product price: $48.59
/eaKey Features
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
4in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LI-POHI 100G-12-XAT
Zoro #
G0896441
UPC #
-
Country of Origin
Germany
Dimensions
Wheel Dia.
4in
Wheel Width
1-1/8in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.138 in
Mounting Bolt Dia.
5/16 in
Overall Height
5.12in
Stem Dia.
No Stem
Swivel Radius
3-7/16 in
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.