Swivel Plate Caster, Glss Nyln, 5", 330 lb., Overall Height: 6-1/8"

  • Mfr # LI-POHI 125G-12-XAT

  • Zoro # G0896469


product price:  $55.85
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Heat Resistant TempLine Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LI-POHI 125G-12-XAT
Zoro #
G0896469
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5in
Wheel Width
1-9/16in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.138 in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
6-1/8in
Swivel Radius
4-1/16 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Heat Resistant TempLine Nylon
Caster Brake Type
No Brake Included
Load Rating
330 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Tread
Standard
Standards
RoHS, ICWM
Application
High Temperature, Food Industry / Bakeries
Tread Color
Black
Replacement Wheel
Mfr. No. POHI 125/12G
Includes
Teflon Coated Stainless Steel Spanner
Frame Finish
Zinc Plated
Extended Lead
No
ESD Conductive
No
Load Rating Range
Medium Duty
Swivel Raceway Type
Double Ball
Resistant To
High Temperature, High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Wheel Core Material
Heat Resistant Nylon
Series
LI Series
Load Capacity
330 lb
Operating Temperature Range
-15 Degrees To 480 Degrees F

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.