Swivel Plate Caster, Gray Nylon, 6", Brake, Overall Height: 7-1/2"

  • Mfr # LEX-POG 150XK-14-FI

  • Zoro # G0892862


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Width
2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEX-POG 150XK-14-FI
Zoro #
G0892862
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6in
Wheel Width
2in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.118 in
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
7-1/2in
Swivel Radius
5-1/8 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Stop Fix Brake (Total Lock)
Load Rating
660 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Application
Retail, Industrial, Commercial, Corrosion Resistance
Tread
Standard
Frame Finish
Stainless Steel
Standards
RoHS, ICWM
Tread Color
Gray
Includes
Stop-Fix Total-Lock Brake
Replacement Wheel
Mfr. No. POG 150/20XK
Extended Lead
No
Swivel Raceway Type
Double Ball
Load Capacity
660 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Nylon
Includes Thread Guards
No
ESD Conductive
No
Load Rating Range
Medium Duty
Series
LEX Series
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.