Zoro Homepage

Swivel Plate Caster, Gray Nylon

  • Mfr # LEH-SPOG 150K-14-FI

  • Zoro # G701113808


product price: $104.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Load Capacity - Maximum
1,255 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEH-SPOG 150K-14-FI
Zoro #
G701113808
UPC #
-
Country of Origin
Germany

Details

Item
Plate Caster
System of Measurement
Inch
Load Capacity - Maximum
1,255 lb

Description

Plate Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.