Shop BLICKLE

Swivel Plate Caster, Gry Nylon, 5", 400 lb., Number of Wheels: 1

  • Mfr # L-POG 125KA-12
  • Zoro # G0890677

product price: 
$
35.99
/ea

Key Features

Wheel Dia.
5in
Wheel Width
1-9/16in
Number of Wheels
1
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L-POG 125KA-12
Zoro #
G0890677
UPC #
-
Country of Origin
Germany
Number of Wheels
1
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Load Rating
400 lb
Caster Sub-Type
Swivel
Item
Swivel
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Non-Marking
Yes
Application
Retail, Industrial, Commercial, Corrosion Resistance
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. POG 125/10K
Tread Color
Gray
System of Measurement
Inch
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Standards
RoHS, ICWM
Core Color
Gray
Tread
Standard
Extended Lead
No
Caster Frame Material
Steel
Number of Mounting Holes
4
Series
L Series
ESD Conductive
No
Tread Shape
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Medium Duty
Includes Thread Guards
No
Load Capacity
400 lb
Swivel Raceway Type
Double Ball
Accessories
Optional: RI-03.12 (Directional Lock)
Wheel Core Material
Nylon
Wheel Bearing Type
Precision Ball
Wheel/Tread Material
Nylon
Wheel Hardness Rating
70 Shore D
Operating Temperature Range
-15 Degrees To 175 Degrees F

Dimensions

Wheel Dia.
5in
Wheel Width
1-9/16in
Stem Dia.
No Stem
Overall Height
6.1in
Mounting Bolt Dia.
5/16 in
Swivel Radius
4 in
Mounting Plate Thickness
0.138 in
Mounting Plate Size
2-1/2 in x 3-5/8 in

Description

Swivel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.