Swivel Plate Caster, Gy Nyln, 3-1/8", Brake, Caster Load Rating Range: Heavy-Duty

  • Mfr # LH-SPOG 80K-14-FI

  • Zoro # G0894159


product price:  $93.25
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Dia.
3-1/8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH-SPOG 80K-14-FI
Zoro #
G0894159
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3-1/8in
Wheel Width
1-7/16in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
4-3/4in
Swivel Radius
3-5/16 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Stop Fix Brake (Total Lock)
Load Rating
770 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Tread
Standard
Replacement Wheel
Mfr. No. SPOG 80/15K
Application
Retail, Industrial, Commercial, Corrosion Resistance
Tread Color
Gray
Includes
Stop-Fix Total-Lock Brake
Extended Lead
No
Series
LH Series
Swivel Raceway Type
Double Ball
Wheel Core Material
Nylon
ESD Conductive
No
Load Capacity
770 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Heavy-Duty
Accessories
Optional: RI-04.14 (Directional Lock)
Includes Thread Guards
No
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.