Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, PU, 4", 240 lb., Caster Load Rating Range: Light-Duty

  • Mfr # LKPXA-PATH 101KFD-12

  • Zoro # G0890467


product price: $48.39
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon/Thermoplastic Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKPXA-PATH 101KFD-12
Zoro #
G0890467
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4in
Wheel Width
1-1/4in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.089 in
Mounting Bolt Dia.
5/16 in
Overall Height
5-23/64in
Stem Dia.
No Stem
Swivel Radius
3-9/16 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon/Thermoplastic Polyurethane
Caster Brake Type
No Brake Included
Load Rating
240 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
94 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Frame Finish
Stainless Steel
Tread
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread Color
Dark Gray
Standards
RoHS, ICWM, NSF
Replacement Wheel
Mfr. No. PATH 101/8KD-FK
Extended Lead
No
Series
LKPXA Series
Load Rating Range
Light-Duty
Load Capacity
265 lb
ESD Conductive
No
Includes Thread Guards
Yes
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
Wheel Core Material
Nylon
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.