Zoro Homepage

Swivel Plate Caster, PU, 6", 1100 lb., Caster Wheel/Tread Material: Nylon/Thermoplastic Polyurethane

  • Mfr # LH-POTH 150K-16

  • Zoro # G0894238


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon/Thermoplastic Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
6in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH-POTH 150K-16
Zoro #
G0894238
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6in
Wheel Width
1-3/4in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
1/2 in
Stem Dia.
No Stem
Overall Height
7.76in
Swivel Radius
5-9/16 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon/Thermoplastic Polyurethane
Caster Brake Type
No Brake Included
Load Rating
1100 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
94 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Replacement Wheel
Mfr. No. POTH 150/20K
Standards
RoHS, ICWM
Tread Color
Gray
Frame Finish
Zinc Plated
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread
Standard
Extended Lead
No
Load Rating Range
Heavy-Duty
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Wheel Core Material
Nylon
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Load Capacity
1100 lb
Series
LH Series
Accessories
Optional: RI-05.16 (Directional Lock)
ESD Conductive
No
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.