Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Solid Rbbr, 8", Brake

  • Mfr # LEH-POEV 200KA-14-FI-SG

  • Zoro # G0893203


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Dia.
8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEH-POEV 200KA-14-FI-SG
Zoro #
G0893203
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8in
Wheel Width
2in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.197 in
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
9.45in
Swivel Radius
6-3/8 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
Stop Fix Brake (Total Lock)
Load Rating
1100 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Application
Retail, Industrial, Commercial
Tread
Standard
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. POEV 200/12K-SG
Standards
RoHS, ICWM
Tread Color
Gray
Includes
Stop-Fix Total-Lock Brake
Extended Lead
No
Load Capacity
1100 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
ESD Conductive
No
Swivel Raceway Type
Double Ball
Wheel Core Material
Nylon
Includes Thread Guards
No
Load Rating Range
Heavy-Duty
Series
LEH Series
Accessories
Optional: RI-04.14 (Directional Lock)
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.