Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Solid Rbr, 5", 400 lb., Wheel Width: 1-9/16"

  • Mfr # L-POEV 125KA-12-SG

  • Zoro # G0890248


product price: $35.99
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-POEV 125KA-12-SG
Zoro #
G0890248
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5in
Wheel Width
1-9/16in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.138 in
Mounting Bolt Dia.
5/16 in
Overall Height
6.1in
Stem Dia.
No Stem
Swivel Radius
4 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
No Brake Included
Load Rating
400 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Standards
RoHS, ICWM
Tread
Standard
Application
Retail, Industrial, Commercial
Tread Color
Gray
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. POEV 125/10K-SG
Extended Lead
No
Wheel Core Material
Nylon
Swivel Raceway Type
Double Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Load Rating Range
Medium Duty
ESD Conductive
No
Includes Thread Guards
Yes
Load Capacity
400 lb
Accessories
Optional: RI-03.12 (Directional Lock)
Series
L Series
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.