Zoro Homepage

Swivel Plate Caster, Solid Rubbr, 5", Brake, Caster Load Rating Range: Heavy-Duty

  • Mfr # LH-ALEV 125K-14-FI

  • Zoro # G0893973


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Aluminum/Solid Rubber
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Dia.
5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH-ALEV 125K-14-FI
Zoro #
G0893973
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5in
Wheel Width
1-9/16in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
6-1/2in
Swivel Radius
4-1/4 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Aluminum/Solid Rubber
Caster Brake Type
Stop Fix Brake (Total Lock)
Load Rating
550 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Tread Color
Black
Frame Finish
Zinc Plated
Includes
Stop-Fix Total-Lock Brake
Application
Retail, Industrial, Commercial
Tread
Standard
Replacement Wheel
Mfr. No. ALEV 125/15K
Standards
RoHS, ICWM
Extended Lead
No
Series
LH Series
Swivel Raceway Type
Double Ball
Load Capacity
550 lb
Load Rating Range
Heavy-Duty
Accessories
Optional: RI-04.14 (Directional Lock)
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
ESD Conductive
No
Wheel Core Material
Aluminum
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.