Zoro Homepage

Swivel Plate Caster, Solid Rubbr, 8", Brake, Load Rating: 660 lb.

  • Mfr # LE-POEV 200KA-14-FI-SG

  • Zoro # G0892320


product price: $94.45
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Dia.
8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-POEV 200KA-14-FI-SG
Zoro #
G0892320
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8in
Wheel Width
2in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.138 in
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
9-1/4in
Swivel Radius
6-1/8 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
Stop Fix Brake (Total Lock)
Load Rating
660 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
Yes
Frame Finish
Zinc Plated
Tread Color
Gray
Includes
Stop-Fix Total-Lock Brake
Replacement Wheel
Mfr. No. POEV 200/12K-SG
Standards
RoHS, ICWM
Tread
Standard
Application
Retail, Industrial, Commercial
Extended Lead
No
Includes Thread Guards
No
Accessories
Optional: RI-04.14 (Directional Lock)
Wheel Core Material
Nylon
Load Capacity
660 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Load Rating Range
Heavy-Duty
ESD Conductive
No
Series
LE Series
Swivel Raceway Type
Double Ball
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.