Swivel Plate Caster, TPR, 3-1/8", 220 lb., Number of Wheels: 1

  • Mfr # LKPXA-TPA 80KFD-12

  • Zoro # G0889189


product price:  $45.15
/ea

Key Features

Wheel Width
1-1/4in
Number of Wheels
1
Load Rating
220 lb
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LKPXA-TPA 80KFD-12
Zoro #
G0889189
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Width
1-1/4in
Wheel Dia.
3-1/8in
Stem Dia.
No Stem
Overall Height
4.37in
Mounting Bolt Dia.
5/16 in
Swivel Radius
3-1/8 in
Mounting Plate Thickness
0.089 in
Mounting Plate Size
2-1/2 in x 3-5/8 in

Details

Number of Wheels
1
Load Rating
220 lb
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Caster Sub-Type
Swivel
Item
Swivel Caster
System of Measurement
Inch
Frame Finish
Stainless Steel
Standards
RoHS, ICWM, NSF
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Caster Mounting Type
Plate
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Brake Type
No Brake Included
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Replacement Wheel
Mfr. No. TPA 80/8KD-FK
Tread Color
Gray
Non-Marking
Yes
Core Color
Gray
Tread
Standard
Extended Lead
No
Caster Frame Material
Stainless Steel
ESD Conductive
No
Number of Mounting Holes
4
Series
LKPXA Series
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
Yes
Swivel Raceway Type
Double Ball
Tread Shape
Standard
Load Capacity
220 lb
Load Rating Range
Light-Duty
Wheel Core Material
Polypropylene
Wheel/Tread Material
Polypropylene/Thermoplastic Rubber Elastomer
Wheel Hardness Rating
85 Shore A
Wheel Bearing Type
Precision Ball
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Swivel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.