Swivel Plate Caster, TPR, 4", Brake, Caster Load Rating Range: Heavy-Duty

  • Mfr # LKX-TPA 102KFD-14-FI

  • Zoro # G0893328


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene/Thermoplastic Rubber
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Dia.
4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LKX-TPA 102KFD-14-FI
Zoro #
G0893328
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4in
Wheel Width
1-1/4in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.118 in
Mounting Bolt Dia.
3/8 in
Overall Height
5.12in
Stem Dia.
No Stem
Swivel Radius
3-3/4 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene/Thermoplastic Rubber
Caster Brake Type
Stop Fix Brake (Total Lock)
Load Rating
220 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Includes
Stop-Fix Total-Lock Brake
Replacement Wheel
Mfr. No. TPA 102/10KD-FK
Tread Color
Gray
Frame Finish
Stainless Steel
Standards
RoHS, ICWM
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread
Standard
Extended Lead
No
Load Capacity
245 lb
Includes Thread Guards
Yes
Series
LKX Series
Swivel Raceway Type
Double Ball
Load Rating Range
Heavy-Duty
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Wheel Core Material
Polypropylene
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.