Swivel Plate Caster, TPR, 5", Brake, Number of Wheels: 1

  • Mfr # L-TPA 127KF-12-FI

  • Zoro # G0890771


product price:  $32.59
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene/Thermoplastic Rubber Elastomer
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Width
1-1/4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-TPA 127KF-12-FI
Zoro #
G0890771
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Width
1-1/4in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Bolt Dia.
5/16 in
Overall Height
6.1in
Wheel Dia.
5in
Stem Dia.
No Stem
Swivel Radius
4 in
Mounting Plate Thickness
0.138 in

Details

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene/Thermoplastic Rubber Elastomer
Caster Brake Type
Stop Fix Brake (Total Lock)
Load Rating
275 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Item
Swivel Caster With Brake
Includes
Stop-Fix Total-Lock Brake
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Replacement Wheel
Mfr. No. TPA 127/10K-FK
Tread Color
Gray
Tread
Standard
Extended Lead
No
Load Rating Range
Medium Duty
Wheel Core Material
Polypropylene
Accessories
Optional: RI-03.12 (Directional Lock)
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
ESD Conductive
No
Series
L Series
Load Capacity
275 lb
Includes Thread Guards
Yes
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Swivel With Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.