Swivel Plate Caster, Wht Nylon, 4", Brake, Load Rating: 2750 lb.

  • Mfr # LS-GSPO 101K-16-ST

  • Zoro # G0895470


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Stop Top Brake (Total Lock)
Wheel Width
2-1/8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS-GSPO 101K-16-ST
Zoro #
G0895470
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4in
Wheel Width
2-1/8in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.315 in
Mounting Bolt Dia.
1/2 in
Overall Height
5-23/32in
Stem Dia.
No Stem
Swivel Radius
4 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Stop Top Brake (Total Lock)
Load Rating
2750 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
Yes
Tread Color
Natural Beige
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. GSPO 101/25K
Frame Finish
Zinc Plated, Yellow Passivated
Includes
Stop-Top Total-Lock Brake
Tread
Standard
Extended Lead
No
Swivel Raceway Type
Single Ball/Tapered Roller Bearing
Series
LS Series
Includes Thread Guards
No
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Nylon
Load Rating Range
Heavy-Duty
Accessories
Optional: RI-LS-16 (Directional Lock)
Load Capacity
2750 lb
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.