Swivel Plate Cstr, Silicone, 4", 220 lb., Bk

  • Mfr # LIX-POSI 100G-OF-XAT

  • Zoro # G0896329


product price: $128.68
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon/Silicone Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIX-POSI 100G-OF-XAT
Zoro #
G0896329
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4in
Wheel Width
1-9/16in
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
2.5 mm
Mounting Bolt Dia.
M8
Overall Height
4.92in
Stem Dia.
No Stem
Swivel Radius
86 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon/Silicone Rubber
Caster Brake Type
No Brake Included
Load Rating
220 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Standards
RoHS, ICWM
Application
High Temperature, Food Industry / Bakeries
Frame Finish
Stainless Steel
Tread
Standard
Tread Color
Black
Replacement Wheel
Mfr. No. POSI 100/12G
Includes
Teflon Coated Stainless Steel Spanner
Extended Lead
No
Load Rating Range
Medium Duty
Includes Thread Guards
No
ESD Conductive
No
Swivel Raceway Type
Double Ball
Resistant To
High Temperature, Very High Chemical Resistance To Many Aggressive Substances
Load Capacity
100 kg
Series
LIX Series
Wheel Core Material
Heat Resistant Nylon
Operating Temperature Range
-25 Degrees To 250 Degrees C

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.