Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivl Plate Cstr, White Nylon, 4", Brake

  • Mfr # LH-PO 100G-1-FI

  • Zoro # G9662926


product price: $81.45
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Medium Heavy Duty Nylon
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Dia.
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LH-PO 100G-1-FI
Zoro #
G9662926
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
37 mm
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
6 mm
Mounting Bolt Dia.
M8
Swivel Radius
95 mm
Overall Height
140 mm

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Medium Heavy Duty Nylon
Caster Brake Type
Stop Fix Brake (Total Lock)
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Brake Included
Yes
Standards
RoHS, ICWM
Extended Lead
No
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial, Corrosion Resistance
Replacement Wheel
Mfr. No. PO 100/15G
Includes
Stop-Fix Total-Lock Brake
ESD Conductive
No
Load Capacity
280 kg
Accessories
Optional: RI-04.01 (Directional Lock)
Swivel Raceway Type
Double Ball
Tread
Standard
Tread Color
White
Load Rating Range
Heavy Duty
Series
LH Series
Includes Thread Guards
No
Wheel Core Material
Nylon
Resistant To
High Chemical Resistance To Many Aggressive Substances
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.