Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swvl Plate Caster, Nylon, 5", 1980 lb.

  • Mfr # LH-GSPO 125K-FI

  • Zoro # G9662795


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Dia.
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH-GSPO 125K-FI
Zoro #
G9662795
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
55 mm
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
6 mm
Mounting Bolt Dia.
M10
Swivel Radius
117.5 mm
Overall Height
170 mm

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Brake Type
Stop Fix Brake (Total Lock)
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Standards
RoHS, ICWM
Extended Lead
No
Frame Finish
Zinc Plated
Includes
Stop-Fix Total-Lock Brake
Replacement Wheel
Mfr. No. GSPO 125/25K
Caster Brake Included
Yes
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Accessories
Optional: RI-05.03 (Directional Lock)
ESD Conductive
No
Wheel Core Material
Nylon
Series
LH Series
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Load Capacity
900 kg
Load Rating Range
Heavy Duty
Tread Color
Natural Beige
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.