Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swvl Plate Caster, Solid Rubr, 5", Brake

  • Mfr # LKX-POEV 125KAD-1-FI-SG

  • Zoro # G9660500


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Dia.
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKX-POEV 125KAD-1-FI-SG
Zoro #
G9660500
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
40 mm
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
3.5 mm
Mounting Bolt Dia.
M8
Overall Height
155 mm
Swivel Radius
110.5 mm

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
Stop Fix Brake (Total Lock)
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. POEV 125/10KD-SG
Extended Lead
No
Includes
Stop-Fix Total-Lock Brake
Application
Retail, Industrial, Commercial
Frame Finish
Stainless Steel
Caster Brake Included
Yes
Wheel Core Material
Nylon
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Tread
Standard
Load Capacity
250 kg
Tread Color
Gray
Includes Thread Guards
No
Load Rating Range
Medium Duty
ESD Conductive
No
Series
LKX Series
Swivel Raceway Type
Double Ball
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.