Zoro Homepage

Swvl Plate Cstr, Nyln, 5-7/8", 6600 lb., D

  • Mfr # LS-GSPO 152K-35

  • Zoro # G9663669


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-GSPO 152K-35
Zoro #
G9663669
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
150 mm
Wheel Width
80 mm
Mounting Plate Size
140 mm x 175 mm
Mounting Plate Thickness
10 mm
Mounting Bolt Dia.
M14
Overall Height
205 mm
Swivel Radius
140 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
105 mm x 140 mm
Inside Bolt Hole Spacing
105 mm x 140 mm
Caster Brake Included
No
Standards
RoHS, ICWM
Extended Lead
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Frame Finish
Zinc Plated, Yellow Passivated
Replacement Wheel
Mfr. No. GSPO 152/35K
Load Rating Range
Extra-Heavy Duty
Wheel Core Material
Nylon
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
3000 kg
Tread Color
Natural Beige
Series
LS Series
Swivel Raceway Type
Single Ball/Tapered Roller Bearing
Includes Thread Guards
No
ESD Conductive
No
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.