Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swvl Plate Cstr, Plyurthn, 3-1/8", 265 lb.

  • Mfr # LKPXA-PATH 80KFD

  • Zoro # G9660220


product price: $53.15
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKPXA-PATH 80KFD
Zoro #
G9660220
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
80 mm
Wheel Width
32 mm
Mounting Plate Size
66 mm x 90 mm
Mounting Plate Thickness
2.25 mm
Mounting Bolt Dia.
M8
Swivel Radius
80 mm
Overall Height
111 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Polyurethane
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
94 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
45 mm x 75 mm
Inside Bolt Hole Spacing
51 mm x 61 mm
Standards
RoHS, ICWM, NSF
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Brake Included
No
Frame Finish
Stainless Steel
Replacement Wheel
Mfr. No. PATH 80/8KD-FK
Extended Lead
No
Wheel Core Material
Nylon
Swivel Raceway Type
Double Ball
Load Capacity
120 kg
Tread
Standard
ESD Conductive
No
Includes Thread Guards
Yes
Load Rating Range
Medium Duty
Tread Color
Dark Gray
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Series
LKPXA Series
Operating Temperature Range
-25 Degrees To 70 Degrees C

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.