Zoro Homepage

Swvl Plate Cstr, Poly, 6-1/4", 1750 lb., D

  • Mfr # LO-GTH 160K-ST

  • Zoro # G9662996


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Extrathane Polyurethane
Caster Brake Type
Stop Top Brake (Total Lock)
Wheel Dia.
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO-GTH 160K-ST
Zoro #
G9662996
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
160 mm
Wheel Width
50 mm
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
8 mm
Mounting Bolt Dia.
M10
Overall Height
205 mm
Swivel Radius
135 mm

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.