Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swvl Plate Cstr, Rubr, 11-13/16", 2200 lb.

  • Mfr # LS-SE 300K

  • Zoro # G9663739


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
No Brake
Wheel Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-SE 300K
Zoro #
G9663739
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
12 in
Wheel Width
3 in
Mounting Height
14 in
Mounting Plate Size
140 mm x 175 mm
Mounting Plate Thickness
15 mm
Mounting Bolt Dia.
9/16 in
Overall Height
355 mm
Swivel Radius
235 mm
Bolt Hole Spacing - Length
5.5 in
Overall Wheel Width
3 in
Mounting Plate Length
175 mm
For Axle Dia.
16 mm
Mounting Plate Width
140 mm
Bolt Hole Spacing - Width
4.125 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
105 mm x 140 mm
Inside Bolt Hole Spacing
105 mm x 140 mm
Frame Finish
Zinc Plated, Yellow Passivated
Replacement Wheel
Mfr. No. SE 300/30K
Standards
RoHS, ICWM
Caster Brake Included
No
Extended Lead
No
Application
Retail, Industrial, Commercial
Wheel Core Material
Pressed Steel
Load Capacity
1000 kg
Tread
Standard
ESD Conductive
No
Series
LS Series
Swivel Raceway Type
Single Ball/Tapered Roller Bearing
Tread Color
Black
Load Rating Range
Extra-Heavy Duty
Includes Thread Guards
No
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Load Capacity - Maximum
2,205 lb
Wheel Core Type
Solid
Mounting Hole Type
Hole
Mounting Plate Shape
Rectangle
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel, Plate Caster, Wheel Dia. 12 in, Wheel Width 3 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.