Swvl Plt Cstr, Nyln, 3-1/8", 660lb., Trck Lk

  • Mfr # HRLK-SPOG 80K

  • Zoro # G0896170


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Integrated Truck Lock
Wheel Dia.
3-1/8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRLK-SPOG 80K
Zoro #
G0896170
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3-1/8in
Wheel Width
1-7/16in
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
3.5 mm
Mounting Bolt Dia.
5/16 in
Overall Height
4.72in
Swivel Radius
3-49/64 in
Maximum Leveling Height
4-51/64"
Retracted Height
4-11/16 in

Details

Item
Leveling Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Integrated Truck Lock
Load Rating
660 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Frame Finish
Zinc Plated
Caster Brake Included
Yes
Tread
Standard
Includes
Leveling Foot
Standards
RoHS, ICWM
Tread Color
Gray
Application
Used For Leveling Applications
Extended Lead
No
ESD Conductive
No
Load Capacity
660 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Nylon
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Load Rating Range
Medium-Heavy Duty
Series
HRLK Series
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Plate Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.