Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swvl Plt Cstr, Solid Rbbr, 6-5/16", 880 lb.

  • Mfr # LEH-POEV 160KA-14-SG

  • Zoro # G0893282


product price: $71.95
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
6-5/16in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEH-POEV 160KA-14-SG
Zoro #
G0893282
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6-5/16in
Wheel Width
2in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.197 in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2in
Stem Dia.
No Stem
Swivel Radius
5-13/32 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
No Brake Included
Load Rating
880 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial
Tread
Standard
Replacement Wheel
Mfr. No. POEV 160/12K-SG
Tread Color
Gray
Standards
RoHS, ICWM
Extended Lead
No
Load Rating Range
Medium Duty
Swivel Raceway Type
Double Ball
ESD Conductive
No
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Series
LEH Series
Accessories
Optional: RI-04.14 (Directional Lock)
Load Capacity
880 lb
Wheel Core Material
Nylon
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.