Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swvl Plt Cstr, Solid Rubr, 6-5/16", 880 lb.

  • Mfr # LEH-ALEV 160K-14

  • Zoro # G0893273


product price: $75.65
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Aluminum/Solid Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
6-5/16in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEH-ALEV 160K-14
Zoro #
G0893273
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6-5/16in
Wheel Width
2in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.197 in
Mounting Bolt Dia.
3/8 in
Overall Height
7.87in
Stem Dia.
No Stem
Swivel Radius
5-13/32 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Aluminum/Solid Rubber
Caster Brake Type
No Brake Included
Load Rating
880 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Frame Finish
Zinc Plated
Tread
Standard
Replacement Wheel
Mfr. No. ALEV 160/20K
Tread Color
Black
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Extended Lead
No
Load Rating Range
Heavy-Duty
Includes Thread Guards
No
Series
LEH Series
Wheel Core Material
Aluminum
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Accessories
Optional: RI-04.14 (Directional Lock)
Load Capacity
880 lb
Swivel Raceway Type
Double Ball
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.