Zoro Homepage

Swvl Plte Cstr, Polyurthn, 3-1/8", 165 lb.

  • Mfr # LPA-PATH 75G

  • Zoro # G9661261


product price: $16.69
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPA-PATH 75G
Zoro #
G9661261
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
75 mm
Wheel Width
25 mm
Mounting Plate Size
60 mm x 60 mm
Mounting Plate Thickness
2 mm
Mounting Bolt Dia.
M6
Overall Height
100 mm
Swivel Radius
66.5 mm

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.