Zoro Homepage

Swvl Plte Cstr, Whit Nyln, 3-1/8", Brake

  • Mfr # LE-PO 80G-FI

  • Zoro # G9661937


product price: $20.79
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Medium Heavy Duty Nylon
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Dia.
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-PO 80G-FI
Zoro #
G9661937
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
80 mm
Wheel Width
32 mm
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
2.5 mm
Mounting Bolt Dia.
M8
Swivel Radius
78 mm
Overall Height
102 mm

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Medium Heavy Duty Nylon
Caster Brake Type
Stop Fix Brake (Total Lock)
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Brake Included
Yes
Replacement Wheel
Mfr. No. PO 80/12G
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Includes
Stop-Fix Total-Lock Brake
Extended Lead
No
Application
Retail, Industrial, Commercial, Corrosion Resistance
Tread
Standard
Load Capacity
150 kg
Swivel Raceway Type
Double Ball
Load Rating Range
Medium Duty
ESD Conductive
No
Tread Color
White
Wheel Core Material
Nylon
Includes Thread Guards
No
Accessories
Optional: RI-04.14 (Directional Lock)
Series
LE Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.