
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1021113025
Zoro #
G3962521
UPC #
-
Country of Origin
Unknown
Description
These spindle-adjusted exam stools rest on a 24”-diameter black composite or aluminum base. Wall Saver tips on the aluminum base protect against scuff marks and offer a textured surface for foot grip. Sit comfortably on a 15”-diameter, vinyl upholstered seat with 3” thick polyfoam padding.
Standard Features
24” diameter, 5 Leg, black composite or aluminum base
Aluminum base with Wall Savertips to protect against scuff marks and offer a textured surface for foot grip
Spindle adjusts 5-7/8”
Height adjustment: 20-7/8”-26-3/4”
15” diameter, 3” thick black vinyl covered polyfoam padded seat
Available with and without a backrest
Five 2” rubber casters
Standard Features
24” diameter, 5 Leg, black composite or aluminum base
Aluminum base with Wall Savertips to protect against scuff marks and offer a textured surface for foot grip
Spindle adjusts 5-7/8”
Height adjustment: 20-7/8”-26-3/4”
15” diameter, 3” thick black vinyl covered polyfoam padded seat
Available with and without a backrest
Five 2” rubber casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.