This item is Discontinued.

Blickman 1212 Deluxe Pneumatic Exam Stool 1041212025

1212 Deluxe Pneumatic Exam Stool (Discontinued)

  • Mfr # 1041212025
  • Zoro # G3963300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1041212025
Zoro #
G3963300
UPC #
-
Country of Origin
Unknown

Description

Our deluxe hand-operated exam stools come standard with a foot ring for leg-joint comfort. These stools rest on a 24”-diameter black composite or aluminum base, which comes with Wall Saver tips to protect against scuff marks and offer a textured surface for foot grip. Sit in comfort on a 15”-diameter, vinyl upholstered seat with 3” thick polyfoam padding. Travels easily on 2”, single-wheel, hard rubber casters. Standard Features 24” diameter, 5 Leg, black composite or aluminum base Aluminum base with Wall Saver tips to protect against scuff marks and offer a textured surface for foot grip Hand lift adjusts 7” Height adjustment: 21-3/8”-28-3/8” 15” diameter, 3” thick black vinyl covered polyfoam padded seat Available with and without a backrest Includes footrest Five 2” rubber casters

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.