This item is Discontinued.

No Product Image Available

1350-4 IV Stand (Discontinued)

  • Mfr # 0561350400
  • Zoro # G4027341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0561350400
Zoro #
G4027341
UPC #
-
Country of Origin
Unknown

Description

Our 5-leg IV stands come in either a heavy-duty (1-1/4”) or standard (1”) chrome pole and stand on a 24” diameter, polished diecast aluminum base with Wall Saver caps. They come standard with either two or four removable hooks. Contact customer service for 6 or 8 (rake) hooks.
Standard Features
Heavy-duty (1-1/4” diameter) or standard (1” diameter) chrome IV pole.
24” diameter 5-legged base is polished diecast aluminum with Wall Saver tips
2 and 4 hook removable adapters available
Tru-Loc height adjustment mechanism
Height adjustment is between 52-1/2” and 100” depending on model
3” hard rubber and 2-1/2” black plastic hooded twin wheel casters available

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.