This item is Discontinued.

Blickman 1370SS-4 IV Stand 0541370400

1370SS-4 IV Stand (Discontinued)

  • Mfr # 0541370400
  • Zoro # G4028041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0541370400
Zoro #
G4028041
UPC #
-
Country of Origin
Unknown

Description

Our 6-leg IV stainless steel stand is designed for hospital applications requiring heavier loads by using a low center of gravity bases. It includes a stainless steel heavy-duty (1-1/4”) IV pole with a Tru-Loc height adjustment mechanism that allows the pole to reach a minimum of 52” high off the ground and a maximum of 90” off the ground. These IV stands come standard with 2, 4, 6, and 8 (rake) removable hooks.
Standard Features
Heavy-duty (1-1/4” diameter) stainless steel IV pole
23-3/8” diameter, 6-legged stainless steel base with a low center of gravity for improved stability can be powder coated or not
4, 6, and 8 (rake) hook removable adapters available
Tru-Loc height adjustment mechanism
Height adjustment: 52”-90”
Heavy-duty 3” roller blade wheel casters for easy maneuverability

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.