This item is Discontinued.

Blickman 7745SS-C Clifton Revolving Stool 1027745001

7745SS-C Clifton Revolving Stool (Discontinued)

  • Mfr # 1027745001
  • Zoro # G3962208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1027745001
Zoro #
G3962208
UPC #
-
Country of Origin
Unknown

Description

The Clifton stool rest on four legs with the option of 2” casters or rubber feet tips. The seat is easy-to-clean stainless steel with a non-slip vinyl insert, to which you can add a removable pad slipcover for more comfort.
Standard Features
Four curved legs stainless steel stool
Spindle adjusts 12”
Height on rubber tips: 19”-31”
Height on casters: 21”-33”
15” diameter seat with a non-slip vinyl insert
Add removable pad slipcover:
3” thick black vinyl covered polyfoam padding
No Backrest
Rubber feet tips and caster models available
Casters: 2” rubber casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.