
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1017757000
Zoro #
G3961438
UPC #
-
Country of Origin
Unknown
Description
These foot stools meet industry standards with fully welded, stainless steel construction, and non-slip rubber treads and feet tips. Offered in two sizes and available with and without a handrail.
Standard Features
Stainless steel one step foot stool
Black non-slip rubber treads and feet tips
18” and 30” width sizes
Sold with and without a handrail
Stool height: 8”
Height with handrail: 41”
MR conditional approved
Standard Features
Stainless steel one step foot stool
Black non-slip rubber treads and feet tips
18” and 30” width sizes
Sold with and without a handrail
Stool height: 8”
Height with handrail: 41”
MR conditional approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.