This item is Discontinued.

Blickman 7850SS Ferguson Table 0217850000

7850SS Ferguson Table (Discontinued)

  • Mfr # 0217850000
  • Zoro # G7898630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0217850000
Zoro #
G7898630
UPC #
-
Country of Origin
Unknown

Description

These mobile utility tables are popular in the OR and throughout healthcare facilities as general utility carts that can store equipment and provide work surfaces for healthcare professionals. Blickman’s superior construction includes a supporting channel underneath the top shelf of the drawer configurations to enhance its strength. We offer one utility table with shelves only and four utility carts with drawer configurations that range from one to four drawers.
Standard Features
Stainless steel
Superior construction adds a supporting channel underneath the top shelf to enhance strength
Ergonomic working height, 34”, for reduced back stress
Shelves Only Model Includes two shelves 17” and 34” off the ground each with four-sided guardrails
Drawer models include one to four drawers
One to three drawers include a lower shelf
A positive stop to prevent accidental drawer removal
Ball-bearing slides for easy sliding drawers
3-sided guardrails for protection on the top surface of drawer models
3” rubber casters for mobility

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.