This item is Discontinued.

Blickman 7856SS Crescent Work Table 0317856000

7856SS Crescent Work Table (Discontinued)

  • Mfr # 0317856000
  • Zoro # G7899574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0317856000
Zoro #
G7899574
UPC #
-
Country of Origin
Unknown

Description

This utility table has the same construction as the Howard and Sawyer Instrument Table models with the addition of drawers and guard rails. This table includes a large work surface area (36”x 20”) and two, 4-inch tall drawers. Similar to the Howard and Sawyer tables, this model is 34” tall and travels easily on 3” casters. Available with a lower shelf. Customize the surface area dimensions to fit your needs.
Standard Features
Stainless steel
Sanitary closed top helps prevent bacterial build-up
Lightweight, yet extremely durable
Sealed reinforcing channels provide rigidity
Three-sided guardrails
Two full-width drawers
One lower shelf, 16” clearance or H-brace for stability
3” hard rubber casters, two with brakes for mobility

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.