This item is Discontinued.

Blickman 7921TG Warming Cabinet 14B7921243

7921TG Warming Cabinet (Discontinued)

  • Mfr # 14B7921243
  • Zoro # G3964140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14B7921243
Zoro #
G3964140
UPC #
-
Country of Origin
Unknown

Description

This freestanding cabinet includes a single chamber with one door that comes in either glass or stainless steel that locks to secure contents. Each unit comes standard with three adjustable perforated stainless steel shelves for flexibility and expanded use and integrated casters for ease of mobility.
Standard Features
Freestanding
Single chamber
One glass or stainless steel door, lock to secure contents
Self-closing, magnetic gasket, adjustable tension doors afford convenient hands-free opening and closing.
Three perforated stainless steel shelves come standard and are adjustable for flexibility and expanded use.
Electrical
Amps: 7.5
Total Wattage: 750
Heat variances between 90 and 160 degrees Fahrenheit
The temperature remains within 1 degree Fahrenheit of set point with virtually no leakage into adjoining chambers or outside area.
New digital control panel
The fan is located at the top, allowing for better air circulation, and frees up the bottom shelf for more storage.
Flat top
Integrated, hidden 3” ball-bearing polyolefin casters with a zinc finish for ease of mobility

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.